Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M4-0.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218388
  • Mfr #: 1635540526
$71.58
  • Number of Flutes: 0
  • Tap Finish: V
  • List Number: 16355
See full product details
Orders over $75 ship free.

Osg #1635540526 Specifications

  • Zoro #: G0218388
  • Mfr #: 1635540526
Number of Flutes: 0 Tap Finish: V
List Number: 16355 Shank Dia.: 4.26mm
Thread Length: 8.00mm Tap Dimension Type: Metric
Tap Style: Thread Forming Pitch Diameter Limit: D6
Tap Material: Cobalt Tap Thread Type: Metric Fine
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Thread Direction: Right Hand Item: Extension Tap
Overall Length: 80.00mm Tap Thread Size: M4-0.50
Standards: DIN Tap Size: M4
Series: 16355 Cutting Direction - Machining: Right Hand
Extended Shank: Yes Tap Shank Standard: DIN
Secondary Material Application ISO Code: S 55% Thread Drill Size: 3.65mm
Square Size: 3.30mm Thread Standard: Metric Fine
Primary Material Application ISO Code: H, M, N, P Thread Limit: D6
Thread Size: M4x0.5 Shank Length: 58.80mm
Tap Length Standard: DIN Material Grade - Machining: 16355
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Spiral Direction: Neutral Coolant Fed: Non-Coolant Through
65% Thread Drill Size: 9/64 in Tap Type: Forming
Measurement System: Metric Thread Pitch: 0.50mm
75% Thread Drill Size: 9/64" Secondary Material Application: Nickel, Titanium
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M4-0.50, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Fine, Right Hand, Thread Length 28.70mm, Shank Dia. 4.30mm, Overall Length 80.00mm, Number of Pieces 1

Reviews of Osg #1635540526