Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M4-0.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218430
  • Mfr #: 1635545256
$87.29
  • List Number: 16355
  • Thread Direction: Right Hand
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1635545256 Specifications

  • Zoro #: G0218430
  • Mfr #: 1635545256
List Number: 16355 Thread Direction: Right Hand
Number of Pieces: 1 Shank Dia.: 4.26mm
Tap Material: Cobalt Tap Finish: V
Overall Length: 120.00mm Number of Flutes: 0
Tap Dimension Type: Metric Item: Extension Tap
Thread Length: 8.00mm Tap Style: Thread Forming
Tap Thread Type: Metric Fine Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Thread Size: M4-0.50 Pitch Diameter Limit: D6
Standards: DIN Tap Size: M4
Series: 16355 Cutting Direction - Machining: Right Hand
Thread Size: M4x0.5 65% Thread Drill Size: 9/64 in
Extended Neck: Yes Tap Type: Forming
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Primary Material Application ISO Code: H, M, N, P
Tap Shank Standard: DIN Square Size: 3.30mm
Secondary Material Application ISO Code: S Extended Shank: Yes
75% Thread Drill Size: 9/64 in Measurement System: Metric
Material Grade - Machining: 16355 Tap Length Standard: DIN
Thread Limit: D6 Coolant Fed: Non-Coolant Through
Thread Pitch: 0.50mm Spiral Direction: Neutral
55% Thread Drill Size: 3.65mm Shank Length: 98.80mm
Secondary Material Application: Nickel, Titanium Thread Standard: Metric Fine
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M4-0.50, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Fine, Right Hand, Thread Length 28.70mm, Shank Dia. 4.30mm, Overall Length 120.00mm, Number of Pieces 1

Reviews of Osg #1635545256