Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M5-0.80, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218500
  • Mfr #: 1635550827
$55.18
  • Tap Thread Size: M5-0.80
  • Item: Extension Tap
  • Pitch Diameter Limit: D7
See full product details
Orders over $75 ship free.

Osg #1635550827 Specifications

  • Zoro #: G0218500
  • Mfr #: 1635550827
Tap Thread Size: M5-0.80 Item: Extension Tap
Pitch Diameter Limit: D7 List Number: 16355
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Length: 10.00mm
Number of Flutes: 0 Thread Direction: Right Hand
Tap Dimension Type: Metric Tap Material: Cobalt
Tap Finish: V Overall Length: 100.00mm
Tap Thread Type: Metric Coarse Tap Style: Thread Forming
Shank Dia.: 4.92mm Number of Pieces: 1
Standards: DIN Includes:
Tap Grouping: Tap Size: M5
Cutting Direction - Machining: Right Hand Series: 16355
Head Style: SAE or Metric:
Thread Type: Application:
Package Quantity: Tap Type: Forming
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Secondary Material Application ISO Code: S
Shank Length: 74.80mm Material Grade - Machining: 16355
Secondary Material Application: Nickel, Titanium 55% Thread Drill Size: 4.40mm
65% Thread Drill Size: 4.30mm Square Size: 3.80mm
Thread Standard: Metric Coarse Extended Shank: Yes
Tap Length Standard: DIN Thread Size: M5x0.8
Thread Pitch: 0.80mm Thread Limit: D7
75% Thread Drill Size: 4.30mm Primary Material Application ISO Code: H, M, N, P
Measurement System: Metric Coolant Fed: Non-Coolant Through
Spiral Direction: Neutral Extended Neck: Yes
Tap Shank Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 100.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635550827