Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M6-1.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218421
  • Mfr #: 1635561028
$65.50
  • Pitch Diameter Limit: D8
  • Tap Thread Type: Metric Coarse
  • Tap Thread Size: M6-1.00
See full product details
Orders over $75 ship free.

Osg #1635561028 Specifications

  • Zoro #: G0218421
  • Mfr #: 1635561028
Pitch Diameter Limit: D8 Tap Thread Type: Metric Coarse
Tap Thread Size: M6-1.00 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Material: Cobalt Number of Flutes: 0
Thread Direction: Right Hand Tap Dimension Type: Metric
Overall Length: 100.00mm Number of Pieces: 1
Tap Finish: V List Number: 16355
Item: Extension Tap Shank Dia.: 6.47mm
Tap Style: Thread Forming Thread Length: 10.00mm
Standards: DIN Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16355
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 0.2217 in
Coolant Fed: Non-Coolant Through Spiral Direction: Neutral
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Nickel, Titanium Extended Neck: Yes
Thread Limit: D8 Square Size: 4.80mm
Extended Shank: Yes Thread Standard: Metric Coarse
Thread Pitch: 1.00mm Shank Length: 69.60mm
Tap Type: Forming Thread Size: M6x1
65% Thread Drill Size: 0.2189 in Measurement System: Metric
75% Thread Drill Size: 0.2189 in Tap Shank Standard: DIN
Material Grade - Machining: 16355 Secondary Material Application ISO Code: S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D8, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 31.80mm, Shank Dia. 6.50mm, Overall Length 100.00mm, Number of Pieces 1

Reviews of Osg #1635561028