Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M6-1.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218607
  • Mfr #: 1635561258
$80.60
  • List Number: 16355
  • Thread Direction: Right Hand
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1635561258 Specifications

  • Zoro #: G0218607
  • Mfr #: 1635561258
List Number: 16355 Thread Direction: Right Hand
Number of Flutes: 0 Pitch Diameter Limit: D8
Tap Style: Thread Forming Tap Thread Size: M6-1.00
Tap Finish: V Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Material: Cobalt Thread Length: 10.00mm
Shank Dia.: 6.47mm Item: Extension Tap
Overall Length: 150.00mm Number of Pieces: 1
Tap Dimension Type: Metric Tap Thread Type: Metric Coarse
Standards: DIN Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16355
Thread Pitch: 1.00mm 75% Thread Drill Size: 0.2189 in
Coolant Fed: Non-Coolant Through Material Grade - Machining: 16355
Extended Shank: Yes Tap Type: Forming
Secondary Material Application ISO Code: S Thread Size: M6x1
Extended Neck: Yes Tap Length Standard: DIN
Secondary Material Application: Nickel, Titanium Thread Standard: Metric Coarse
Square Size: 4.80mm 65% Thread Drill Size: 0.2189 in
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Thread Limit: D8
Spiral Direction: Neutral Primary Material Application ISO Code: H, M, N, P
55% Thread Drill Size: 0.2217 in Tap Shank Standard: DIN
Shank Length: 119.60mm Measurement System: Metric
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D8, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 31.80mm, Shank Dia. 6.50mm, Overall Length 150.00mm, Number of Pieces 1

Reviews of Osg #1635561258