Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M7-1.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218613
  • Mfr #: 1635571028
$78.00
  • Item: Extension Tap
  • Thread Length: 12.00mm
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1635571028 Specifications

  • Zoro #: G0218613
  • Mfr #: 1635571028
Item: Extension Tap Thread Length: 12.00mm
Thread Direction: Right Hand Tap Thread Size: M7-1.00
Overall Length: 150.00mm Tap Dimension Type: Metric
Tap Style: Thread Forming Tap Finish: V
Shank Dia.: 8.07mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
Number of Flutes: 0 Tap Thread Type: Metric Coarse
Pitch Diameter Limit: D8 Number of Pieces: 1
Tap Material: Cobalt List Number: 16355
Standards: DIN Tap Size: M7
Series: 16355 Cutting Direction - Machining: Right Hand
Material Grade - Machining: 16355 Primary Material Application ISO Code: H, M, N, P
Measurement System: Metric Secondary Material Application: Nickel, Titanium
Coolant Fed: Non-Coolant Through Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Thread Size: M7x1 Tap Length Standard: DIN
65% Thread Drill Size: C Tap Type: Forming
Secondary Material Application ISO Code: S Extended Shank: Yes
75% Thread Drill Size: C Thread Limit: D8
Tap Shank Standard: DIN Thread Standard: Metric Coarse
Spiral Direction: Neutral Thread Pitch: 1.00mm
Square Size: 6.00mm Extended Neck: Yes
Shank Length: 120.00mm 55% Thread Drill Size: D
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M7-1.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D8, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 31.80mm, Shank Dia. 8.10mm, Overall Length 150.00mm, Number of Pieces 1

Reviews of Osg #1635571028