Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M8-0.75, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218537
  • Mfr #: 1635580727
$91.67
  • Tap Thread Size: M8-0.75
  • Number of Pieces: 1
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1635580727 Specifications

  • Zoro #: G0218537
  • Mfr #: 1635580727
Tap Thread Size: M8-0.75 Number of Pieces: 1
Thread Direction: Right Hand Number of Flutes: 0
Thread Length: 12.00mm Tap Material: Cobalt
Tap Style: Thread Forming Item: Extension Tap
Overall Length: 110.00mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
Shank Dia.: 8.07mm Tap Finish: V
List Number: 16355 Pitch Diameter Limit: D7
Tap Dimension Type: Metric Tap Thread Type: Metric Fine
Tap Grouping: Includes:
Standards: DIN Tap Size: M8
Series: 16355 Cutting Direction - Machining: Right Hand
SAE or Metric: Application:
Package Quantity: Head Style:
Thread Type: Spiral Direction: Neutral
Coolant Fed: Non-Coolant Through 75% Thread Drill Size: 0.3020 in
Thread Size: M8x0.75 55% Thread Drill Size: 0.3039 in
Secondary Material Application: Nickel, Titanium Secondary Material Application ISO Code: S
Measurement System: Metric Primary Material Application ISO Code: H, M, N, P
Square Size: 6.00mm Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Shank Length: 80.00mm Extended Shank: Yes
Thread Pitch: 0.75mm Material Grade - Machining: 16355
Thread Standard: Metric Fine Tap Length Standard: DIN
Tap Shank Standard: DIN Extended Neck: Yes
Tap Type: Forming 65% Thread Drill Size: 0.3020 in
Thread Limit: D7 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M8x0.75, Metric Fine, Overall Length 110.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635580727