Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M8-0.75, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218561
  • Mfr #: 1635587527
$107.64
  • Number of Pieces: 1
  • Thread Direction: Right Hand
  • Tap Dimension Type: Metric
See full product details
This item ships free.

Osg #1635587527 Specifications

  • Zoro #: G0218561
  • Mfr #: 1635587527
Number of Pieces: 1 Thread Direction: Right Hand
Tap Dimension Type: Metric Overall Length: 150.00mm
Tap Style: Thread Forming Tap Thread Type: Metric Fine
Tap Material: Cobalt Tap Thread Size: M8-0.75
List Number: 16355 Tap Finish: V
Thread Length: 12.00mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
Shank Dia.: 8.07mm Item: Extension Tap
Pitch Diameter Limit: D7 Number of Flutes: 0
Standards: DIN Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16355
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Nickel, Titanium
Tap Type: Forming Thread Limit: D7
Coolant Fed: Non-Coolant Through Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: S Thread Pitch: 0.75mm
Thread Size: M8x0.75 55% Thread Drill Size: 0.3039 in
Extended Neck: Yes Tap Shank Standard: DIN
75% Thread Drill Size: 0.3020 in Square Size: 6.00mm
Tap Length Standard: DIN Spiral Direction: Neutral
Material Grade - Machining: 16355 Thread Standard: Metric Fine
Extended Shank: Yes 65% Thread Drill Size: 0.3020 in
Shank Length: 120.00mm Measurement System: Metric
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M8-0.75, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Fine, Right Hand, Thread Length 31.80mm, Shank Dia. 8.10mm, Overall Length 150.00mm, Number of Pieces 1

Reviews of Osg #1635587527