Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8-1.25, Modified Bottoming, V

  • Zoro #: G0218589
  • Mfr #: 1635582529
$107.64
  • Item: Extension Tap
  • Number of Flutes: 0
  • List Number: 16355
See full product details
This item ships free.

Osg #1635582529 Specifications

  • Zoro #: G0218589
  • Mfr #: 1635582529
Item: Extension Tap Number of Flutes: 0
List Number: 16355 Number of Pieces: 1
Tap Material: Cobalt Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Length: 12.00mm Tap Finish: V
Tap Style: Thread Forming Tap Thread Size: M8-1.25
Pitch Diameter Limit: D9 Tap Dimension Type: Metric
Thread Direction: Right Hand Overall Length: 150.00mm
Shank Dia.: 8.07mm Tap Thread Type: Metric Coarse
Tap Grouping: Includes:
Standards: DIN Tap Size: M8
Series: 16355 Cutting Direction - Machining: Right Hand
Head Style: Package Quantity:
SAE or Metric: Application:
Thread Type: Body Dia. (In.):
Depth Tap Enters: Square Drive Size (In.):
Material: Type:
Fits Tap Size: Coolant Hole Dia.:
Overall Length (In.): 65% Thread Drill Size: I
Thread Limit: D9 Extended Shank: Yes
Thread Size: M8x1.25 Secondary Material Application ISO Code: S
Coolant Fed: Non-Coolant Through Extended Neck: Yes
Tap Shank Standard: DIN Thread Pitch: 1.25mm
Tap Length Standard: DIN Material Grade - Machining: 16355
Secondary Material Application: Nickel, Titanium Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
75% Thread Drill Size: I Thread Standard: Metric Coarse
Spiral Direction: Neutral 55% Thread Drill Size: 7.10mm
Square Size: 6.00mm Measurement System: Metric
Shank Length: 115.00mm Tap Type: Forming
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 150.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635582529