20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Extension Drill, Coolant Fed, 29/64, EXO

OSG| Zoro #: G0928645| Mfr #: 553045312

$256.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928645 Mfr #: 553045312
Shank Dia.: 12.00mmFlute Length: 155.00mm
Finish: WD1Decimal Equivalent: 0.4531
Cutting Direction: Right HandCoolant Through: Yes
Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysOverall Length: 215.00mm
Point Type: Notched PointMetric Size: 11.51
Item: Extra Long Drill BitMaterial: Carbide
Grade: High PerformanceSize: 29/64"
List Number: 5530Dimension Type: Fractional Inch
Country of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Drill Bit Point Angle 140 Degrees , Flute Length 155.00mm, Coolant Through Yes, Shank Dia. 12.00mm, Overall Length 215.00mm, Cutting Direction Right Hand, Grade High Performance, Point Type Notched Point, Depth:Dia. Ratio 10xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews