Extension Drill, Coolant Fed, 3mm, EXO

OSG| Zoro #: G1542134| Mfr #: 8636300

$138.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: WD1Flute Length: 40.00mmSize: 3.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542134 Mfr #: 8636300
Finish: WD1Flute Length: 40.00mm
Size: 3.00mmList Number: 5530
Overall Length: 90.00mmPoint Type: Notched Point
Dimension Type: MetricDecimal Equivalent: 0.1181
Cutting Direction: Right HandPoint Angle: 140 Degrees
Metric Size: 3.00Item: Extra Long Drill Bit
Drill Bit Grouping: Drill BitApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Coolant Through: YesShank Dia.: 3.00mm
Material: Solid CarbideGrade: High Performance
Country of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 3.00mm, Decimal Equivalent 0.1181, Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Drill Bit Point Angle 140 Degrees , Flute Length 40.00mm, Coolant Through Yes, Shank Dia. 3.00mm, Overall Length 90.00mm, Cutting Direction Right Hand, Grade High Performance, Point Type Notched Point, Depth:Dia. Ratio 10xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews