BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Drill, Coolant Fed, 7.7mm, EXO

OSG| Zoro #: G1507186| Mfr #: 553030312

$190.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitSize: 7.70mmDimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507186 Mfr #: 553030312
Drill Bit Grouping: Drill BitSize: 7.70mm
Dimension Type: MetricCoolant Through: Yes
Grade: High PerformanceFinish: WD1
Item: Extra Long Drill BitFlute Length: 105.00mm
Metric Size: 7.70Decimal Equivalent: 0.3031
Overall Length: 155.00mmCutting Direction: Right Hand
List Number: 5530Shank Dia.: 8.00mm
Material: CarbidePoint Type: Notched Point
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysPoint Angle: 140 Degrees
Country of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 7.70mm, Decimal Equivalent 0.3031, Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Drill Bit Point Angle 140 Degrees , Flute Length 105.00mm, Coolant Through Yes, Shank Dia. 8.00mm, Overall Length 155.00mm, Cutting Direction Right Hand, Grade High Performance, Point Type Notched Point, Depth:Dia. Ratio 10xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews