Hand Tap, Bottom, 1-8, S/O, 4 Flt

OSG| Zoro #: G1590005| Mfr #: 1136201

$117.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590005 Mfr #: 1136201
Item: TapTap Dimension Type: Inch
Tap Grouping: TapTap Style: Straight Flute (Hand)
Number of Flutes: 4Standards: ANSI
Tap Material: High Speed SteelThread Direction: Right Hand
Number of Pieces: 1Item: Tap
Shank Dia.: 0.800"List Number: 101
Thread Length: 2-1/2"Overall Length: 5-1/8"
Tap Thread Size: 1"-8Tap Thread Type: UNC
Tap Finish: OxideTap Chamfer: Bottoming
Pitch Diameter Limit: H4Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.