15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hand Tap, Bottom, 3/4-16, S/O, 4 Flt

OSG| Zoro #: G1706257| Mfr #: 1125301

$63.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706257 Mfr #: 1125301
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Thread Direction: Right Hand
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapItem: Tap
Shank Dia.: 0.590"List Number: 101
Tap Chamfer: BottomingPitch Diameter Limit: H3
Thread Length: 2"Overall Length: 4-1/4"
Tap Thread Size: 3/4"-16Tap Thread Type: UNF
Tap Finish: OxideCountry of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews