Gift buying made easy: Shop Zoro.com Gift Certificates

Hand Tap, Bottom, 3/8-16, Black Ox Nitride

OSG| Zoro #: G1253533| Mfr #: 1601607

$13.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1253533 Mfr #: 1601607
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Thread Direction: Right Hand
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapItem: Tap
Shank Dia.: 0.381"List Number: 101C
Thread Length: 1-1/4"Overall Length: 2-15/16"
Tap Thread Size: 3/8"-16Tap Thread Type: UNC
Tap Chamfer: BottomingPitch Diameter Limit: H5
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews