DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Hand Tap, Bottom, 3/8-24, Black Ox Nitride

OSG| Zoro #: G0579476| Mfr #: 1601807

$12.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579476 Mfr #: 1601807
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Thread Direction: Right Hand
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapItem: Tap
Shank Dia.: 0.381"List Number: 101C
Tap Thread Type: UNFTap Chamfer: Bottoming
Pitch Diameter Limit: H3Thread Length: 1-1/4"
Overall Length: 2-15/16"Tap Thread Size: 3/8"-24
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews