20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hand Tap, Bottom, 7/16-20, S/O, 4 Flt

OSG| Zoro #: G1386987| Mfr #: 1122301

$18.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386987 Mfr #: 1122301
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Thread Direction: Right Hand
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Standards: ANSI
Tap Grouping: TapItem: Tap
Shank Dia.: 0.323"List Number: 101
Thread Length: 1-7/16"Overall Length: 3-5/32"
Tap Thread Size: 7/16"-20Tap Thread Type: UNF
Tap Finish: OxideTap Chamfer: Bottoming
Pitch Diameter Limit: H3Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews