Hand Tap, Bttm, 3/4-16, S/O Nitride, 4 Flt

OSG |Zoro #: G2034417|Mfr #: 1604607

$49.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034417 Mfr #: 1604607
Tap Dimension Type: InchTap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Number of Pieces: 1
Thread Direction: Right HandItem: Tap
Number of Flutes: 4Standards: ANSI
Item: TapPitch: 16
Shank Dia.: 0.590"List Number: 101C
Tap Size: 3/4"Thread Length: 2"
Overall Length: 4-1/4"Tap Thread Type: UNF
Tap Chamfer: BottomingPitch Diameter Limit: H3
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Size 3/4 In., Pitch 16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews