Osg
10.30mm HSS TiN 120 Deg. Jobber Length Drill Bit
Mfr # 62603
Zoro # G1062372
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.30 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- OSG Jobber Drill Bit, #20, Carbide HP245-1610
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-1181
- OSG Jobber Drill Bit, 1/4 in., Carbide HP245-2500
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-1405
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-3594
- OSG Jobber Drill Bit, 27/64 in., Carbide HP245-4220
- OSG Jobber Bit, 9.00mm, High Speed Steel 62590
- OSG Jobber Drill Bit, 12.10mm, XPM 8593121
- OSG Jobber Drill Bit, 7.90mm, Carbide 3318790
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit 12001719
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 5/16x18IN C20485
- Osg Jobber Length Drill Bits