DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Jobber Bit, 1/2 In., High Speed Steel

OSG| Zoro #: G1268854| Mfr #: 62627

$142.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268854 Mfr #: 62627
Drill Bit Material: High Speed SteelFlute Type: Spiral
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 1600
Drill Bit Finish: TiNCutting Direction: Right Hand
Item: Jobber Drill BitDecimal Equivalent: 0.5000
Drill Bit Point Angle: 120 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 4"Drill Bit Size: 1/2"
Shank Dia.: 1/2"Overall Length: 6"
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4 In., Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews