BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 13.00mm, High Speed Steel

OSG| Zoro #: G1832451| Mfr #: 62630

$105.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Length: 101.00mmList Number: 1600Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832451 Mfr #: 62630
Flute Length: 101.00mmList Number: 1600
Drill Bit Material: High Speed SteelOverall Length: 158.00mm
Drill Bit Size: 13.00mmPoint Type: Notch Point
Decimal Equivalent: 0.5118Cutting Direction: Right Hand
Drill Bit Point Angle: 120 DegreesDrill Bit Finish: TiN
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 12.00mmFlute Type: Spiral
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Dimension Type: Metric
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 13.00mm, Decimal Equivalent 0.5118, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 158.00mm, Grade Heavy Duty, Shank Dia. 12.00mm, Flute Length 101.00mm, Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews