Osg
13/32" Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # 15406205
Zoro # G2188837
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish TiN
Explore More Products
- OSG Jobber Drill Bit, #29, HSS-E 16514615
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0890
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-2188
- OSG Screw Machine Drill Bit, 2.90 mm Size, 135 Degrees Point Angle 215-1142
- OSG Jobber Drill Bit, 10.60mm, HSS-E 8594106
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0630
- OSG 14.90mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8668490
- OSG 6.90mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8672690
- OSG Jobber Drill Bit, 2.69mm, HSS-E 8597269
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #6 54016
- CENTURY DRILL & TOOL Jobber Length Drill Bit 11608
- Osg Jobber Length Drill Bits