DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Jobber Bit, 14.50mm, High Speed Steel

OSG| Zoro #: G1881135| Mfr #: 62645

$152.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881135 Mfr #: 62645
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Dimension Type: MetricCutting Direction: Right Hand
Item: Jobber Drill BitOverall Length: 169.00mm
Decimal Equivalent: 0.5709Drill Bit Finish: TiN
Drill Bit Point Angle: 120 DegreesDrill Bit Material: High Speed Steel
Flute Type: SpiralFlute Length: 109mm
List Number: 1600Drill Bit Size: 14.50mm
Shank Dia.: 16mmPoint Type: Notch Point
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 14.50mm, Decimal Equivalent 0.5709, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 169.00mm, Cutting Direction Right Hand, Shank Dia. 16mm, Flute Length 109mm, Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews