Osg
15.00mm HSS TiN 120 Deg. Jobber Length Drill Bit
Mfr # 62650
Zoro # G1088446
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Explore More Products
- OSG Jobber Drill Bit, 5/16 in., Carbide 595531211
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0595
- OSG Jobber Drill Bit, #20, Carbide HP245-1610
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-2656
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1811
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit 15343805
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-3320
- OSG Jobber Bit, 7.25mm, High Speed Steel 8597725
- OSG 3.18mm Carbide TiN 140 Deg. Jobber Length Drill Bit 651012511
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #16 46686
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch R105/64
- Osg Jobber Length Drill Bits