SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 15/32 In., Cobalt Steel

OSG| Zoro #: G2205287| Mfr #: 15468805

$80.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 6-13/32"Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205287 Mfr #: 15468805
Overall Length: 6-13/32"Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 4-5/16"
Flute Type: SpiralDecimal Equivalent: 0.4688
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Shank Dia.: 1/2"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: 15/32"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 1500Grade: Heavy Duty
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 6-13/32 In., Grade Heavy Duty, Shank Dia. 1/2 In., Flute Length 4-5/16 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews