BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 15/64 In., Cobalt Steel

OSG| Zoro #: G1909643| Mfr #: 15234405

$32.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 2-5/8"List Number: 1500Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909643 Mfr #: 15234405
Flute Length: 2-5/8"List Number: 1500
Drill Bit Material: Cobalt SteelOverall Length: 4-7/16"
Drill Bit Size: 15/64"Point Type: Notch Point
Decimal Equivalent: 0.2344Cutting Direction: Right Hand
Drill Bit Point Angle: 130 DegreesDrill Bit Finish: TiN
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 1/4"Flute Type: Spiral
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-7/16 In., Grade Heavy Duty, Shank Dia. 1/4 In., Flute Length 2-5/8 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews