Jobber Bit, #16, Cobalt Steel

OSG| Zoro #: G2093953| Mfr #: 15177005

$20.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093953 Mfr #: 15177005
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Notch PointFlute Length: 2-3/16"
Decimal Equivalent: 0.1770Coolant Through: No
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 3-5/8"Drill Bit Point Angle: 130 Degrees
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #16
List Number: 1500Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1875 In., Flute Length 2-3/16 In., Point Type Notch Point, List Number 1500, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews