SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 17/32 In., Cobalt Steel

OSG| Zoro #: G0849782| Mfr #: 15531205

$166.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyCutting Direction: Right HandCoolant Through: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849782 Mfr #: 15531205
Grade: Heavy DutyCutting Direction: Right Hand
Coolant Through: NoFlute Length: 4-13/16"
Drill Bit Grouping: Drill BitItem: Jobber Drill Bit
Decimal Equivalent: 0.5312Drill Bit Dimension Type: Fractional Inch
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Overall Length: 7-3/16"
List Number: 1500Drill Bit Finish: TiN
Drill Bit Size: 17/32"Drill Bit Point Angle: 130 Degrees
Shank Dia.: 5/8"Drill Bit Material: Cobalt Steel
Point Type: Notch PointFlute Type: Spiral
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5312, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 7-3/16 In., Cutting Direction Right Hand, Shank Dia. 5/8 In., Flute Length 4-13/16 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews