SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 17/64 In., Cobalt Steel

OSG| Zoro #: G1320121| Mfr #: 15265605

$40.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Item: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320121 Mfr #: 15265605
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Item: Jobber Drill BitOverall Length: 4-11/16"
Point Type: Notch PointDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 130 DegreesShank Dia.: 3/8"
Cutting Direction: Right HandGrade: Heavy Duty
Drill Bit Size: 17/64"Decimal Equivalent: 0.2656
Drill Bit Finish: TiNList Number: 1500
Flute Length: 2-7/8"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelCoolant Through: No
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-11/16 In., Grade Heavy Duty, Shank Dia. 3/8 In., Flute Length 2-7/8 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews