KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #19, High Speed Steel

OSG| Zoro #: G1429951| Mfr #: 8597422

$27.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-7/16"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429951 Mfr #: 8597422
Cutting Direction: Right HandOverall Length: 3-7/16"
Point Type: Notch PointShank Dia.: 6mm
List Number: 1600Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #19Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1660
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Point Angle: 120 Degrees
Flute Length: 1-11/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #19, Decimal Equivalent 0.1660, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-7/16 In., Grade Heavy Duty, Shank Dia. 6mm, Flute Length 1-11/16 In., Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews