BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 19/32 In., Cobalt Steel

OSG| Zoro #: G2067536| Mfr #: 15593805

$194.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.5938Drill Bit Finish: TiNDrill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067536 Mfr #: 15593805
Decimal Equivalent: 0.5938Drill Bit Finish: TiN
Drill Bit Material: Cobalt SteelFlute Type: Spiral
List Number: 1500Shank Dia.: 3/4"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 DegreesGrade: Heavy Duty
Item: Jobber Drill BitCoolant Through: No
Cutting Direction: Right HandApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Overall Length: 7-27/32"Drill Bit Size: 19/32"
Flute Length: 5-3/16"Point Type: Notch Point
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 7-27/32 In., Grade Heavy Duty, Shank Dia. 3/4 In., Flute Length 5-3/16 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews