STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Jobber Bit, 2.00mm, High Speed Steel

OSG| Zoro #: G1167241| Mfr #: 62520

$13.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167241 Mfr #: 62520
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 24mmGrade: Heavy Duty
Overall Length: 56.00mmFlute Type: Spiral
List Number: 1600Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 2.00mmPoint Type: Notch Point
Shank Dia.: 3mmDecimal Equivalent: 0.0787
Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Metric
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.00mm, Decimal Equivalent 0.0787, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 56.00mm, Cutting Direction Right Hand, Shank Dia. 3mm, Flute Length 24mm, Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews