SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #21, Cobalt Steel

OSG| Zoro #: G0319785| Mfr #: 15159005

$21.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-9/16"Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319785 Mfr #: 15159005
Overall Length: 3-9/16"Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 2-1/8"
Flute Type: SpiralDecimal Equivalent: 0.1590
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Shank Dia.: 0.188"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: #21
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 1500Grade: Heavy Duty
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1590, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-9/16 In., Grade Heavy Duty, Shank Dia. 0.188 In., Flute Length 2-1/8 In., Point Type Notch Point, List Number 1500, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews