Osg
21/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit
Mfr # 15328105
Zoro # G2138035
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8693350
- OSG Jobber Drill Bit, 1/4 in., Carbide HP255-2500
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-2188
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-2570
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit 15218805
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-0625
- OSG Jobber Drill Bit, 3/32 in., Carbide HP245-0937
- OSG 3.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8667320
- OSG 2.70mm Carbide TiN 140 Deg. Jobber Length Drill Bit 651010612
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. BL4142
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-T 44190
- Osg Jobber Length Drill Bits