KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 27/64 In., Cobalt Steel

OSG| Zoro #: G0696306| Mfr #: 15421905

$74.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Drill Bit Size: 27/64"
Drill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696306 Mfr #: 15421905
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Drill Bit Size: 27/64"
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Cutting Direction: Right HandGrade: Heavy Duty
List Number: 1500Drill Bit Point Angle: 130 Degrees
Coolant Through: NoFlute Length: 3-15/16"
Point Type: Notch PointOverall Length: 6-1/32"
Item: Jobber Drill BitShank Dia.: 1/2"
Drill Bit Finish: TiNDrill Bit Material: Cobalt Steel
Decimal Equivalent: 0.4219Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 6-1/32 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 3-15/16 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews