SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #31, Cobalt Steel

OSG| Zoro #: G0559824| Mfr #: 15120005

$15.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559824 Mfr #: 15120005
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Notch PointShank Dia.: 0.188"
Flute Length: 1-5/8"Decimal Equivalent: 0.1200
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 3-1/16"
Drill Bit Point Angle: 130 DegreesApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #31List Number: 1500
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/16 In., Grade Heavy Duty, Shank Dia. 0.188 In., Flute Length 1-5/8 In., Point Type Notch Point, List Number 1500, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews