KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/16 In, High Speed Steel

OSG| Zoro #: G1621417| Mfr #: 8597476

$27.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-3/4"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621417 Mfr #: 8597476
Cutting Direction: Right HandOverall Length: 3-3/4"
Point Type: Notch PointShank Dia.: 0.2360"
List Number: 1600Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 3/16"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1875
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Point Angle: 120 Degrees
Flute Length: 2-3/64"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 0.2360 In., Flute Length 2-3/64 In., Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews