DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Jobber Bit, 3.20mm, High Speed Steel

OSG| Zoro #: G0265501| Mfr #: 62532

$18.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0265501 Mfr #: 62532
Drill Bit Material: High Speed SteelFlute Type: Spiral
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 1600
Drill Bit Finish: TiNCutting Direction: Right Hand
Item: Jobber Drill BitDecimal Equivalent: 0.1260
Drill Bit Point Angle: 130 DegreesDrill Bit Dimension Type: Metric
Flute Length: 36mmDrill Bit Size: 3.20mm
Shank Dia.: 4mmOverall Length: 68.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 3.20mm, Decimal Equivalent 0.1260, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 68.00mm, Cutting Direction Right Hand, Shank Dia. 4mm, Flute Length 36mm, Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews