DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Jobber Bit, 3/32 In, High Speed Steel

OSG| Zoro #: G0666346| Mfr #: 8597238

$17.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666346 Mfr #: 8597238
Drill Bit Material: High Speed SteelFlute Type: Spiral
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 1600
Drill Bit Finish: TiNCutting Direction: Right Hand
Item: Jobber Drill BitDecimal Equivalent: 0.0937
Drill Bit Size: 3/32"Shank Dia.: 0.1180"
Overall Length: 2-1/4"Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: Fractional InchFlute Length: 1-11/64"
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0937, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.1180 In., Flute Length 1-11/64 In., Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews