KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #40, Cobalt Steel

OSG| Zoro #: G1946646| Mfr #: 15098005

$14.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.0980
Overall Length: 2-5/8"
Drill Bit Finish: TiN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946646 Mfr #: 15098005
Decimal Equivalent: 0.0980Overall Length: 2-5/8"
Drill Bit Finish: TiNCutting Direction: Right Hand
Drill Bit Point Angle: 130 DegreesGrade: Heavy Duty
Drill Bit Dimension Type: WireApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Flute Type: SpiralDrill Bit Material: Cobalt Steel
Shank Dia.: 0.125"List Number: 1500
Drill Bit Size: #40Point Type: Notch Point
Flute Length: 1-3/8"Coolant Through: No
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1250 In., Flute Length 1-3/8 In., Point Type Notch Point, List Number 1500, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews