KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5/16 In., Cobalt Steel

OSG| Zoro #: G1868081| Mfr #: 15312505

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868081 Mfr #: 15312505
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-3/16"Grade: Heavy Duty
Overall Length: 5"Flute Type: Spiral
List Number: 1500Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 5/16"Point Type: Notch Point
Shank Dia.: 3/8"Decimal Equivalent: 0.3125
Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-3/16 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews