KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #7, Cobalt High Speed Steel

OSG| Zoro #: G2087617| Mfr #: 15201005

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087617 Mfr #: 15201005
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-7/16"Grade: Heavy Duty
Overall Length: 4-1/4"Flute Type: Spiral
List Number: 1500Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #7Point Type: Notch Point
Shank Dia.: 0.250"Decimal Equivalent: 0.2010
Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.2500 In., Flute Length 2-7/16 In., Point Type Notch Point, List Number 1500, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews