Jobber Bit, 7/32 In., Cobalt Steel

OSG| Zoro #: G1065644| Mfr #: 15218805

$31.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065644 Mfr #: 15218805
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Notch PointShank Dia.: 1/4"
Flute Length: 2-1/2"Decimal Equivalent: 0.2188
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 4-5/16"
Drill Bit Point Angle: 130 DegreesApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 7/32"List Number: 1500
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-5/16 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2-1/2 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews