KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, E, Cobalt High Speed Steel

OSG| Zoro #: G0890242| Mfr #: 15250005

$40.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-9/16"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890242 Mfr #: 15250005
Cutting Direction: Right HandOverall Length: 4-9/16"
Point Type: Notch PointShank Dia.: 1/4"
List Number: 1500Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 1/4"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.2500
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.Drill Bit Point Angle: 130 Degrees
Flute Length: 2-3/4"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-9/16 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type Notch Point, List Number 1500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews