Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" HSS 120 Deg. Jobber Length Drill Bit

  • Zoro #: G0514516
  • Mfr #: 8597635

$39.79

  • Drill Bit Size: 6.35mm
  • Drill Bit Dimension Type: Metric
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #8597635 Specifications

  • Zoro #: G0514516
  • Mfr #: 8597635
Drill Bit Size: 6.35mm Drill Bit Dimension Type: Metric
Material: High Speed Steel Flute Type: Spiral
Depth:Dia. Ratio: 5xD Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2500
Flute Length: 63.00mm Overall Length: 107.00mm
List Number: 1600 Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Shank Dia.: 5/16" Number of Pieces: 1
Item: Jobber Drill Bit Drill Bit Material: High Speed Steel
Point Type: Notch Point Grade: Heavy Duty
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Point Angle: 120 Degrees Depth x Dia. Ratio: 5xD
Coolant Fed: Non-Coolant Through Helix Angle: 40 Degrees
Shank Length: 44.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 120 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-7/32 In., Grade Heavy Duty, Shank Dia. 5/16 In., Flute Length 2-3/4 In., Point Type Notch Point, List Number 1600, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Depth:Dia. Ratio 5xD, 1

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #8597635