DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Jobber Bit, R, Cobalt High Speed Steel

OSG| Zoro #: G0887013| Mfr #: 15339005

$68.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0887013 Mfr #: 15339005
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Coolant Through: NoDrill Bit Grouping: Drill Bit
Point Type: Notch PointList Number: 1500
Drill Bit Finish: TiNCutting Direction: Right Hand
Item: Jobber Drill BitDrill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.3390Drill Bit Dimension Type: Letter
Flute Length: 3-7/16"Drill Bit Size: R
Shank Dia.: 0.3750"Overall Length: 5-1/4"
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Letter, Drill Bit Size R, Decimal Equivalent 0.3390, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.3750 In., Flute Length 3-7/16 In., Point Type Notch Point, List Number 1500, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews