BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, 10.3mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0764522| Mfr #: 3323030

$124.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4055Drill Bit Finish: WD1Shank Dia.: 0.433"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764522 Mfr #: 3323030
Decimal Equivalent: 0.4055Drill Bit Finish: WD1
Shank Dia.: 0.433"Drill Bit Material: Solid Carbide
Flute Type: SpiralList Number: 5410
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 DegreesGrade: High Performance
Item: Jobber Drill BitApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Overall Length: 118.00mmDrill Bit Size: 10.30mm
Flute Length: 71.00mmPoint Type: Notched Point
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.30mm, Decimal Equivalent 0.4055, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Overall Length 118.00mm, Grade High Performance, Shank Dia. 0.433 In., Flute Length 71.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC, Depth:Dia. Ratio 4xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews