KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 10.6mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0841172| Mfr #: 3323060

$130.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flute Length: 71.00mm
Grade: High Performance
Overall Length: 118.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841172 Mfr #: 3323060
Flute Length: 71.00mmGrade: High Performance
Overall Length: 118.00mmApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Drill Bit Size: 10.60mmItem: Jobber Drill Bit
Point Type: Notched PointDrill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 DegreesDecimal Equivalent: 0.4173
Flute Type: SpiralList Number: 5410
Drill Bit Grouping: Drill BitDrill Bit Finish: WD1
Drill Bit Material: Solid CarbideCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.60mm, Decimal Equivalent 0.4173, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 118.00mm, Shank Dia. 0.4330 In., Flute Length 71.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews