Jobber Drill, 11.11mm, 140, Carbide

OSG| Zoro #: G0828116| Mfr #: 551043711

$206.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828116 Mfr #: 551043711
Drill Bit Material: Solid CarbideCoolant Through: Yes
Drill Bit Grouping: Drill BitPoint Type: R Thinning
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Finish: WD1
Drill Bit Dimension Type: MetricFlute Length: 89mm
List Number: 5510Drill Bit Size: 11.11mm
Shank Dia.: 0.4375"Overall Length: 156.00mm
Decimal Equivalent: 0.4374Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 11.11mm, Decimal Equivalent 0.4374, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 156.00mm, Cutting Direction Right Hand, Shank Dia. 0.4375 In., Flute Length 89mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews