PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill, 12.1mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0428251| Mfr #: 3323210

$163.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 124.00mmDrill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428251 Mfr #: 3323210
Overall Length: 124.00mmDrill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: MetricFlute Length: 77.00mm
Flute Type: SpiralDecimal Equivalent: 0.4764
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCShank Dia.: 14.00mm
Drill Bit Finish: WD1Item: Jobber Drill Bit
Point Type: Notched PointDrill Bit Size: 12.10mm
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
List Number: 5410Grade: High Performance
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.10mm, Decimal Equivalent 0.4764, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Overall Length 124.00mm, Grade High Performance, Shank Dia. 14.00mm, Flute Length 77.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC, Depth:Dia. Ratio 4xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews